Hot Water Circulator Pump, 1/6, 115, Flange Connection (Discontinued)
- Mfr # UPS15-35SFC
- Zoro # G2470386
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UPS15-35SFC
Zoro #
G2470386
UPC #
5700838854459
Country of Origin
United States
Dimensions
Inlet/Outlet Size
GF 15/26
Length
6-1/2"
Manufacturers Warranty Length
3 yr.
Face to Face Dimension
6-1/2"
Width
5-1/2"
Description
Hot Water Circulator Pump, Face to Face Dimension 6 1/2 in, Number of Speeds 3, Phase 1, Pump Type Wet Rotor, Maintenance Free, Series UP, Amps 0.95
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.