Clog Shoe, Pln, Women, 11, Yllw Ladybug, PR (Discontinued)
- Mfr # 63998/11
- Zoro # G2470404
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63998/11
Zoro #
G2470404
UPC #
-
Country of Origin
China
Dimensions
Size
11
Height
4 in
Boot Height
Ankle-High
Details
Color
Yellow Ladybug Print
Material
Fabric (Lining), Rubber (Outsole)
Gender
Women's
Toe Type
Plain
Waterproof
Yes
Closure Type
Slip On
Insulated
No
Liner Material
Fabric
Item
Clog Shoes
Max. Heat Rating
Not Rated
Shank Material
Rubber
Outsole Material
Rubber
Footwear Style
Dress/Casual Low
Footwear Closure Type
Slip On
Footwear Sole Pattern
Self Cleaning Lug
Midsole Material
Rubber
Upper Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.46
Description
Clog Shoes, Color Yellow Ladybug Print, Gender Women's, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.