Evaporative Cooling Pad, Kraft Paper, 60 in H x 12 in W x 2 in D, 5 PK
Mfr # 4KCC8
Zoro # G2470851
product price:Â $48.35
/pk 5, $9.67/eaKey Features
Environmental Applications
Agriculture/Horticulture
Height
60 in
Width
12 in
Depth
2 in
Pad Material
Kraft Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4KCC8
Zoro #
G2470851
UPC #
190735512746
Country of Origin
China
Dimensions
Height
60 in
Width
12 in
Depth
2 in
Evaporative Cooler Pad Width
12"
Evaporative Cooler Pad Height
60"
Evaporative Cooler Pad Depth
2"
Details
Environmental Applications
Agriculture/Horticulture
Pad Material
Kraft Paper
Replaces Part No.
Adobe PM-120
Evaporative Cooler Pad Item
Evaporative Cooler Pad
Item
Evaporative Cooler Media
Evaporative Cooler Pad Replaces Part No.
Adobe PM-120
Pad Features
Cross-Linked Polymer Glue, Dirt-Resistant
Evaporative Cooling Pad Item
Evaporative Cooler Pad
For Use With
Ducted Evaporative Cooler, Portable Evaporative Cooler, Window Evaporative Cooler
Includes
Ripple Angle 45 Degrees x 45 Degrees
Standards
RoHS
Type
Replacement, Agriculture/Horticulture
Compatible Brand
Universal
Compatible Manufacturer Model Number
4KCC8A
Product Type
Evaporative Cooler Media
Number of Pads
5
Coating
Uncoated
Description
Evaporative Cooler Media, Environmental Applications Agriculture/Horticulture, Height 60 in, Width 12 in, Depth 2 in, Pad Material Kraft Paper, Pad Features Cross-Linked Polymer Glue, Dirt-Resistant, Includes Ripple Angle 45 Degrees x 45 Degrees , For Use With Ducted Evaporative Cooler, Portable Evaporative Cooler, Window Evaporative Cooler, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.