This item is Discontinued.

Burndy Wire Spool Cart, Cap 600 Lb BSC2H2A1B1FEBP

Wire Spool Cart, Cap 600 Lb (Discontinued)

  • Mfr # BSC2H2A1B1FEBP
  • Zoro # G2471953
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BSC2H2A1B1FEBP
Zoro #
G2471953
UPC #
781810500286
Country of Origin
United States

Dimensions

Overall Width
26 3/4 in
Overall Depth
20-3/4
Overall Height
46 in
Wheel Width
3-1/2"
Wheel Diameter
10"
Overall Length
20-3/4
Spindle Dia.
1/2 in and 1 in

Details

Item
Wire Spool Cart
Number of Spindles
4
Material
Steel
Finish
Powder Coated
Color
Orange
Wheel Material
Rubber
Features
Built-in Conduit Vise
Includes
Cart with Racks and Extension Base Plate
Wheel Type
Pneumatic
Tool Storage Type Included
Tool Rack/Rail
Handle Included
Yes
Load Capacity
600 lb
Handle Type
Handlebar
Frame Material
Steel

Description

Wire Spool Cart, Finish Powder Coated, Handle Type Handlebar, Load Capacity 600 lb, Material Steel, Number of Spindles 4, Overall Height 46 in, Overall Length 20-3/4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.