Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVELE01
Zoro #
G2471971
UPC #
050326169776
Country of Origin
United States
Dimensions
Saw Sizes Included
3/4", 7/8", 1", 1-1/8", 1-1/4", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2", 2-11/16", 3", 3-5/8", 4-1/8", 4-1/2", 4-3/4"
Thread Size
1/2"-20, 5/8"-18
Range of Saw Sizes
3/4" to 4-3/4"
Max. Cutting Depth
1 1/2 in
Pilot Drill Size
1/4 in dia x 3 1/16 in L
Shank Size
3/8 in Hex
Details
Application
Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal, Fiberglass, Drywall, Aluminum and Countertops
Tooth Material
Carbide Tipped
Number of Pieces
29
Replacement Arbor No.
Mfr. No. M34C or M35PSC
Includes
(2) Arbors; (2) Pilot Drills
Arbor Design
Included
Primary Saw Application
Wood
Hole Saw Product Grouping
Hole Saw Kits
Teeth per Inch
5
Impact Rated
No
Item
Electricians Hole Saw Kit
Replacement Pilot Drill No.
Mfr. No. TACPD4S
Description
Electricians Hole Saw Kit, Arbor Design Included, Tooth Material Carbide Tipped, Teeth per Inch 5, Max. Cutting Depth 1 1/2 in, Impact Rated No, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 3/8 in Hex, Pilot Drill Size 1/4 in dia x 3 1/16 in L, Number of Pieces 29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.