Sorbent Pad, 22 gal, 15 in x 19 in, Harsh Chemicals, Black, Red, Yellow, Polypropylene

  • Mfr # CH100

  • Zoro # G2472547


product price:  $113.39
/pk 100, $1.13/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
22 gal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CH100
Zoro #
G2472547
UPC #
662706832455
Country of Origin
United States

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in
Perforation Along Width
7 1/2 in
Perforated Size
7 1/2 in x 19 in

Details

Item
Sorbent Pad
Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
22 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Product Type
Sorbent Pad
Color
Black, Red, Yellow
Perforated
Perforated
Layers of Construction
3
Item - Spill Control
Absorbent Pad
Standards
EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Perforations
Yes
Volume Absorbed Per Pkg.
22 gal.
Spill Control - Fluids Absorbed
Chemical, Hazmat
Volume Absorbed Range
20 to 29 gal
Absorbency Weight
Medium
Recycled Content (%)
No Recycled Content
Static Dissipative
No
Includes
Coverstock
Series
BrightSorb
Features
Fire Resistant
Volume Absorbed (Pack, Each)
22 gal/pk, 28 oz/pad
Printed Pictogram
Slip, Trip and Fall Hazard Symbol
Printed Message
Caution
Leak Resistant Backing
No
Color/Pattern
Black; Red; Yellow
Connector Type
No Connector
Number of Layers
2
Surface Temp Max
480 Degrees F
Coverstock Material
Spunbond
Dimpled
Yes
Incluces Coverstock
Yes
Specialized Applications
Industrial
Volume Absorbed Per Pad
48 oz
Sorbent Capacity
22 gal (100 Pads)
Number of Pads
100
Dispenser Box
No
For Use With Chemical or Metal Type
Chemical
Includes Coverstock
Coverstock
For Use With
Chemical
Application
Industrial
Volume Absorbed Per Sock/Boom
22 gal
Coverstock Construction
Spunbond

Description

Product Type Sorbent Pad, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Chemical, Size 15 in x 19 in, Volume Absorbed Per Pad 48 oz, Volume Absorbed per Pkg. 22 gal, Color/Pattern Black; Red; Yellow, Material Polypropylene, Number of Layers 2, Perforated Perforated, Perforated Size 7 1/2 in x 19 in, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.