This item is Discontinued.

Novaflex Water Suction Hose, 20 ft., 1 in. I.D. 6286CU-16-20-CE

Water Suction Hose, 20 ft., 1 in. I.D. (Discontinued)

  • Mfr # 6286CU-16-20-CE
  • Zoro # G2472751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6286CU-16-20-CE
Zoro #
G2472751
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1"
Outside Dia.
1.47"
Length
20 ft.
Fitting Size
1"
Bend Radius
4 in

Details

Item
Water Suction Hose
Tube Material
Plastic
Max. Pressure
800 psi
Color
Blue
Fitting Type
Stainless Steel Cam and Groove
Max. Temp.
180 Degrees F
Vacuum Rating
29 in Hg
Reinforcement
Polyester Tire Cord with Dual Helix

Description

Water Suction Hose, Bend Radius 4 in, Vacuum Rating 29 in Hg

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.