Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Novaflex Water Suction Hose, 10 ft., 3 in. I.D. 6286CU-48-10-CE

Water Suction Hose, 10 ft., 3 in. I.D. (Discontinued)

  • Mfr # 6286CU-48-10-CE
  • Zoro # G2472821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6286CU-48-10-CE
Zoro #
G2472821
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3"
Outside Dia.
3.61"
Length
10 ft.
Fitting Size
3"
Bend Radius
16 in

Details

Item
Water Suction Hose
Tube Material
Plastic
Max. Pressure
800 psi
Color
Blue
Fitting Type
Stainless Steel Cam and Groove
Reinforcement
Polyester Tire Cord with Dual Helix
Max. Temp.
180 Degrees F
Vacuum Rating
29 in Hg

Description

Water Suction Hose, Bend Radius 16 in, Vacuum Rating 29 in Hg

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.