Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Novaflex Water Suction Hose, 10 ft., 1-1/4 in. I.D. 6286CU-20-10-CE

Water Suction Hose, 10 ft., 1-1/4 in. I.D. (Discontinued)

  • Mfr # 6286CU-20-10-CE
  • Zoro # G2472867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6286CU-20-10-CE
Zoro #
G2472867
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1-1/4"
Outside Dia.
1.8"
Length
10 ft.
Fitting Size
1-1/4"
Bend Radius
4.5 in

Details

Item
Water Suction Hose
Tube Material
Plastic
Max. Pressure
800 psi
Color
Blue
Fitting Type
Stainless Steel Cam and Groove
Max. Temp.
180 Degrees F
Vacuum Rating
29 in Hg
Reinforcement
Polyester Tire Cord with Dual Helix

Description

Water Suction Hose, Bend Radius 4.5 in, Vacuum Rating 29 in Hg

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.