ES6 Touch-Free Soap Dispenser 1200mL- Graphite

  • Mfr # 6434-01

  • Zoro # G2473088


product price:  $38.49
/ea

Key Features

Material
ABS Plastic, PET Plastic (Refill Bottle), Plastic (Pump)
Finish
Glossy
Mount Type
Wall
Series
ES6
Compatible with Manufacturer Model Number
6470-02, 6471-02, 6472-02, 6477-02
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6434-01
Zoro #
G2473088
UPC #
00073852502138
Country of Origin
United States

Dimensions

Refill Size
1,200 mL
Depth
4 in
Height
12 1/8 in
Width
5 1/4 in
Overall Width
6 1/2 in
Overall Height
5 3/8 in
Overall Depth
10 in

Details

Item
Soap Dispenser
Color
Black
Material
ABS Plastic, PET Plastic (Refill Bottle), Plastic (Pump)
Finish
Glossy
Mount Type
Wall
Series
ES6
Compatible with Manufacturer Model Number
6470-02, 6471-02, 6472-02, 6477-02
For Use With
6473-02, 6474-02, 6477-02
Form
Foam
Operation Mode
Automatic
Power Source
Battery
Includes
(4) C Batteries
Refill Type
Bottle
Features
Dispenser and Formulation are Calibrated to Provide the Optimal Dose for Effective Hand Hygiene, Lifetime Guarantee, Sanitary Sealed Pet Refill Bottle with Removable Collar for Easy Recycling, Uses Purell ES6 1200 mL Healthy Soap Refills
Standards
ADA Compliant
Compatible Manufacturer Part Number
6470-02, 6471-02, 6472-02, 6477-02
Batteries Included
Yes
Product Type
Soap Dispenser
Number of Batteries Required
4
Compatible Manufacturer Model Number
6470-02, 6471-02, 6472-02, 6477-02
For Use With Mfr. Model Number
6470-02, 6471-02, 6472-02, 6477-02
Compatible with Manufacturer Model No.
6470-02, 6471-02, 6472-02, 6477-02
Compatible with Mfr. Model No.
6470-02, 6471-02, 6472-02, 6477-02
For Use with Mfr Model Number
6470-02, 6471-02, 6472-02, 6477-02
Compatible Pump Manufacturer Part Number
6470-02, 6471-02, 6472-02, 6477-02
Compatible Mfr. Model Number
6470-02, 6471-02, 6472-02, 6477-02

Description

Soap Dispenser, Color Black, Mount Type Wall, Product Type Soap Dispenser, Material ABS Plastic, PET Plastic (Refill Bottle), Plastic (Pump), Series ES6, Finish Glossy, Compatible Manufacturer Part Number 6470-02, 6471-02, 6472-02, 6477-02, Refill Size 1,200 mL, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 10 in, Overall Height 5 3/8 in, Overall Width 6 1/2 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.