This item is Discontinued.

Weg Cooling Tower Motor, 15 HP, 254T Frame, 208-230/460 Voltage, 1765 Nameplate RPM 01518ET3ECT254T

Cooling Tower Motor, 15 HP, 254T Frame, 208-230/460 Voltage, 1765 Nameplate RPM (Discontinued)

  • Mfr # 01518ET3ECT254T
  • Zoro # G2473387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01518ET3ECT254T
Zoro #
G2473387
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
1 5/8 in
Shaft Length
4 in
Length Less Shaft
19 5/16 in
Overall Length
23 1/4 in

Details

Item
Cooling Tower Motor
HP
15
RPM Range
1701-1800
Voltage
208-230/460
Frame
254T
Motor Thermal Protection
None
Motor Service Factor
1.25
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Application
Cooling Tower
Nameplate RPM
1765
Motor Frame Material
Cast Iron
Standards
UL Recognized (E104590), CSA Certified (LR38324), CE
Finish
Green
Phase
3
Motor Bearings
Ball
Warranty
3 yr
Duty
Inverter
Frame Material
Cast-Iron
Ambient Temperature
40 Degrees C
Full Load Amps
39.8-36.0/18.0
Ins. Class
F
Nominal Efficiency
92.4
Motor Efficiency Group
NEMA Premium Efficient
Hz
60
Max. Ambient Temp.
40 Degrees C

Description

Cooling Tower Motor, 15 HP, 1765 Nameplate RPM, 254T Frame, 208-230/460 Voltage, 39.8-36.0/18.0 Full Load Amps, 3 Phase, 60 Hz, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.25 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 5/8 in, Shaft Length 4 in, Length Less Shaft 19 5/16 in, Overall Length 23 1/4 in, Ins. Class F, Duty Inverter, Nominal Efficiency 92.4, Motor Efficiency Group NEMA Premium Efficient, Green Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.