Men's Athletic Shoe, Alloy Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 13 M

  • Mfr # RB4047

  • Zoro # G2474138


product price:  $132.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB4047
Zoro #
G2474138
UPC #
690774416925
Country of Origin
Cambodia

Dimensions

Footwear Width
M
Size
13
Heel Height
Less Than 1/2 in
Height
3 in
Width
M
Size (PRINT)
13
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Alloy
Color
Black
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.50
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Style Number
RB4047
Metatarsal System
No
Last Number or Name
Sublite Cushion Work
Toe Shape
Round
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Footwear Sole Pattern
Textured and Siped
For Outdoor Traction
No
Standards
ASTM F2413
Midsole Material
EVA
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
Non Metallic Upper
Yes
Conductive
No
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Upper Material Description
Synthetic
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Footwear Shank Type
None
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.50
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
Man Made
Footwear Construction Type
Cemented
Insole System
Removable
Wide Toe Cap
No
ASTM Footwear Class
F2413-11
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Non-Marking Upper
Yes
Slip Resistant
Yes
Upper Color
Black
Heel Style
Flat Heel
Series
RB4047
Metatarsal Guard Style
None
Heat Resistant
No
Construction
Cemented
Closure
Lace Up
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Wet
0.5
Liner Technology
Moisture Wicking
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.5
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number RB4047

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.