Men's Athletic Shoe, Alloy Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 9 1/2 M

  • Mfr # RB4047

  • Zoro # G2474171


product price:  $132.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4047
Zoro #
G2474171
UPC #
690774416864
Country of Origin
Cambodia

Dimensions

Footwear Width
M
Size
9 1/2
Heel Height
Less Than 1/2 in
Height
3 in
Width
M
Size (PRINT)
9 1/2
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Alloy
Color
Black
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Chemical Resisting Sole
Yes
Conductive
No
Waterproof Type
None
CSA Footwear Standard
Not Specified
Non-Marking Sole
Yes
Upper Boot Material
Man Made
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
RB4047
Footwear Shank Type
None
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Textured and Siped
Mark II Slip Test Results- Dairy Tile Dry
0.50
Predominant Footwear Color
Black
Liner Material
Mesh, Nylon
Midsole Material
EVA
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.50
Wide Toe Cap
No
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Static Dissipative
No
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11
For Outdoor Traction
No
Last Number or Name
Sublite Cushion Work
Puncture Resistant Insole
No
Toe Shape
Round
Upper Material Description
Synthetic
Mark II Slip Test Results- Dairy Tile Wet
0.50
Metatarsal System
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Heel Style
Flat Heel
Heat Resistant
No
Slip Resistant
Yes
Series
RB4047
Upper Color
Black
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.5
Insole Technology
Removable
Toe Cap Material
Alloy
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.5
Heel Definition
Flat Heel
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Style Family
Athletic Shoe
Liner Technology
Moisture Wicking
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RB4047

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.