Men's Athletic Shoe, Alloy Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 16 M

  • Mfr # RB4047

  • Zoro # G2474287


product price:  $132.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB4047
Zoro #
G2474287
UPC #
690774416956
Country of Origin
Cambodia

Dimensions

Footwear Width
M
Size
16
Heel Height
1/2 in
Height
3 in
Width
M
Size (PRINT)
16
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Synthetic
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Style Number
RB4047
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Removable Insole
Yes
Last Number or Name
Sublite Cushion Work
Predominant Footwear Color
Black
Toe Shape
Round
Conductive
No
ASTM Footwear Class
F2413-11
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Textured and Siped
For Outdoor Traction
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Midsole Material
EVA
Insole System
Removable
CSA Footwear Standard
Not Specified
Upper Boot Material
Man Made
Ninety Degree Heel
No
Completely Non Metallic
No
Non-Marking Sole
Yes
Waterproof Type
None
Liner Material
Mesh, Nylon
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.50
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Standards
ASTM F2413
Wide Toe Cap
No
Max. Heat Rating
Not Rated
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
None
Metatarsal System
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Black
Series
RB4047
Heat Resistant
No
Heel Style
Flat Heel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.5
Style Family
Athletic Shoe
Construction
Cemented
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.5
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Wet
0.5
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
No
Includes Shank
No
Chain Saw Cut-Resistant
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 16, Static Dissipative No, Style Number RB4047

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.