Pump, Lubrication

  • Mfr # PE-1202-30

  • Zoro # G2474674


product price:  $792.99
/ea
Free Shipping & Returns

Key Features

Type
Automatic Cyclic Pump
Container Size
2 L
Output
3-6 cc Per Cycle, Adjustable
Interval Time Between Cycles (Min.)
30 min
Extract
12 cc per hour
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PE-1202-30
Zoro #
G2474674
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Container Size
2 L
Outlet Size
5/16-24
Connection Size
5/16 in

Details

Item
Automatic Lubrication Pump
Type
Automatic Cyclic Pump
Output
3-6 cc Per Cycle, Adjustable
Interval Time Between Cycles (Min.)
30 min
Extract
12 cc per hour
Ounces per Stroke
30 fl oz/stroke
Includes
Drop-In filter in Fill Port
Max. Output
40 psi
Pump for Multiple Outlets
Yes
Fluid Outlet Thread (In.)
5/16-24
For Use With
Meter Units
Outlet Pressure Max. (PSI)
40 psi
Lubrication Type
Oil
Seal Material
Buna-N
Discharge Pressure - Maximum
40 psi
Nameplate Voltage
110V AC
Frequency
50 Hz, 60 Hz
Output Volume - Maximum
12 cc
Number of Feeds
1
Interval Time Between Cycles
30 min

Description

Automatic Lubrication Pump, Lubrication Type Oil, Number of Feeds 1, Output Volume - Maximum 12 cc, Connection Size 5/16 in, Discharge Pressure - Maximum 40 psi, Interval Time Between Cycles 30 min, Nameplate Voltage 110V AC, Frequency 50 Hz, 60 Hz, Seal Material Buna-N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.