Illuminated Push Button, 30 mm, SPDT, Green

  • Mfr # 9001K3L38LGGH13

  • Zoro # G2474832


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9001K3L38LGGH13
Zoro #
G2474832
UPC #
785901725787
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm
Cad Overall Width
54 mm
Cad Overall Height
42 mm
Cad Overall Depth
106 mm
Overall Depth
4.17 in
Manufacturer Warranty Length
18 mo
Overall Width
2.13 in
Overall Height
1.65 in

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
Lamp Module Voltage
120V AC
Lamp Module Type
Full Voltage
Bezel
Chrome Plated Zinc Die Cast
IP Rating
IP66
Type of Operator
Round Extended Guarded Button
Number of Operators
1
Basic Material
Metal
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Contact Rating
10A @ 600V AC
Contact Type
1NO/1NC
Contact Form
SPDT
Lamp Type
LED
NEMA Contact Rating Designation
A600/Q600
Replacement Lamp
Mfr. No. 25501-010-27
Lamp Voltage
120V AC
Color
Green
Voltage
120V AC/DC
Series
9001K
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Bezel Material
Metal
Features
Self-Grounding, Finger-Safe Terminals
Product Type
Push Button Operators
Mechanical Durability
5000000 cycles
Ambient Air Temperature For Storage
-40-70°C
Operating Position
any position
[Ith] Conventional Free Air Thermal Current
10 A
[Ui] Rated Insulation Voltage
250 V 3)IEC 60947-1
Positive Opening
without
Shape Of Signaling Unit Head
octagonal
Light Block Supply
direct
Rated Breaking Capacity
1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 0.27 kA 250 V DC-13
Ambient Air Temperature For Operation
-25-70°C
Operator Additional Information
metal guard
Terminals Description Iso N°1
(13-14-11-12)OF
Contact Operation
standard
Light Source
LED
Contacts Type And Composition
1 C/O
Device Presentation
complete product
Device Short Name
9001K
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
[Ie] Rated Operational Current
0.55 A 125 V, DC-13, A600-Q600 NEMA
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4
[Us] Rated Supply Voltage
120 V AC/DC, 120 V
Contacts Material
silver alloy contacts
[Icm] Rated Short-Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA
Bulb Base
BA 9s
Tightening Torque
0.8-0.8 N.m IEC 60947-1
Light Source Colour
green
Product Or Component Type
illuminated push-button
Cap/Operator Or Lens Colour
green
Product Certifications
UL 508 || NEMA
[Uimp] Rated Impulse Withstand Voltage
2.5 kV IEC 60947-1
Protective Treatment
TC
Shape Of Screw Head
cross slotted
Overvoltage Category
class II IEC 61140
Operator Profile
green flush, unmarked, flush
Shock Resistance
50 gn IEC 60068-2-27
Connections - Terminals
screw clamp terminals 1 x 0.22 to 2 x 1.5 mm² IEC 60947-1
Ip Degree Of Protection
IP66 IEC 60529
Short-Circuit Protection
10 A cartridge fuse IEC 60947-5-1
Terminals Description Iso N°1
(13-14-11-12)OF
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Operator Material
Metal
Operating Temperature - Minimum
-13 Degrees F
Number of Indicator Lights
0
Lamp Voltage - Maximum
120 V AC/DC
Mechanical Operating Durability
5.00 x 10^6
Operator Voltage Rating - Maximum
600 V AC

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form SPDT, Bezel Chrome Plated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.