This item is Discontinued.

Vestil Round Plastic Bottle, Wide Mouth, 64 Ounce BTL-BW-64

Round Plastic Bottle, Wide Mouth, 64 Ounce (Discontinued)

  • Mfr # BTL-BW-64
  • Zoro # G2475137
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BTL-BW-64
Zoro #
G2475137
UPC #
691215068505
Country of Origin
China

Details

Item
Graduated Bottle
Capacity
64 oz.
Labware Body Material
LDPE
Labware Capacity - English
64 oz
Bottle/Jar Shape
Round
Labware Closure Material
Polypropylene
Mouth
Wide
Closure Material
Polypropylene
Labware Basic Material
Plastic

Description

Graduated Bottle, Closure Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.