Wire Wheel Brush, Arbor Hole Mount
Mfr # 66252839099
Zoro # G2475459
product price:Â $19.69
/eaKey Features
Mounting Type
Arbor Hole
Max. RPM
4000
Arbor Hole Size
5/8"
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
66252839099
Zoro #
G2475459
UPC #
66252839099
Country of Origin
China
Dimensions
Arbor Hole Size
5/8"
Abrasive Shank Size
No Shank
Bristle Trim Length
1 9/16 in
Brush Dia.
8"
Wire Dia.
0.014"
Trim Length
1-9/16"
Face Width
3/4 in
Bristle Length
1 9/16 in
Bristle Diameter
0.014 in
Connector Size
5/8 in
Details
Mounting Type
Arbor Hole
Max. RPM
4000
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
For Use With
Bench and Pedestal Grinders
Item
Wire Wheel Brush
Arbor Hole
5/8"
Bristle Type
Crimped Wire
Fill Material
Carbon Steel
Series
Gemini
Compatible Tool Type
Bench Grinder, Pedestal Grinder
Operating Speed - Maximum
4,500 RPM
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 8 in, Grit Not Applicable, Face Width 3/4 in, Bristle Diameter 0.014 in, Bristle Length 1 9/16 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Connector Type Threaded Hole, Connector Size 5/8 in, Operating Speed - Maximum 4,500 RPM, Shank Length Not Applicable, Color Not Applicable, Series Gemini
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.