Tool Pouch, Tool Pouch, Tan, Leather, 1 Pockets

  • Mfr # 407

  • Zoro # G2476187


product price:  $9.89
/ea

Key Features

Material
Leather
Tool Storage Type Included
Tool Pouch
Color
Tan
Features
Riveted
Fits Belts Up To
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
407
Zoro #
G2476187
UPC #
084298004070
Country of Origin
India

Dimensions

Height
7 1/2 in
Width
4 1/4 in
Overall Width
4 1/4 in
Overall Depth
1 in
Overall Height
7 1/2 in
Interior Dimensions
4 1/4 in x 7 1/2 in
For Maximum Belt Width
2 in
Belt Width
2 in
Interior Width
4 1/4 in
Interior Height
7 1/2 in

Details

Item
Tool Pouch
Material
Leather
Tool Storage Type Included
Tool Pouch
Color
Tan
Features
Riveted
Fits Belts Up To
2 in
Number of Pockets
1
Type
TGS
Number of Outside Pockets
1
Number of Inside Pockets
0
Closure Type
Open Top
Belt Attachment Type
Slotted
Primary Application
General Purpose
Compatible with Product Type
Tool Belts
Style
Pouch
Attachment Type
Belt Slot

Description

This CLC 407 Tan Leather 1 Pockets is the perfect addition to your tool belt. With a sturdy design and convenient size, it can carry all your tools with ease. Made of leather, this one pocket pouch has riveted pockets for added durability. It has an open top closure that allows you to easily access your tools. The 4 1/4 in x 7 1/2 in interior dimensions mean there is ample space for all your tools in this pouch. You can attach it directly to a tool belt or loop it through a belt loop using the grommet holes on either side of the pouch. When you want a durable, efficient way to carry around your tools, look no further than this CLC Tan Leather Tool Pouch.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.