Crimped Wire End Brush, Shank Size 1/4" (Discontinued)
- Mfr # 66252838903
- Zoro # G2476262
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66252838903
Zoro #
G2476262
UPC #
-
Country of Origin
China
Dimensions
Trim Length
1"
Shank Size
1/4"
Abrasive Shank Size
1/4 in
Wire Dia.
0.005"
Overall Length
2-3/4"
Brush Dia.
1 in
Bristle Trim Length
1 in
Arbor Hole Size
No Arbor
Details
Fill Material
Stainless Steel
Abrasive Material
Stainless Steel
Item - End Brushes
End Brush
Bristle Type
Crimped Wire
Item
End Brush
Max. RPM
20,000
For Use With
Horizontal Shaft Portable Grinders, Straight Shaft Portable Grinders, Die Grinders, Pencil Grinders
Description
End Brush, End Brush, Bristle Type Crimped Wire, Brush Dia. 1 in, Abrasive Shank Size 1/4 in, Wire Dia. 0.005 in, Bristle Trim Length 1 in, Abrasive Material Stainless Steel, Max. RPM 20,000, Overall Length 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.