Micro Abrasive Brush, 1/2" Brush Dia. (Discontinued)
- Mfr # 66252838854
- Zoro # G2476822
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66252838854
Zoro #
G2476822
UPC #
-
Country of Origin
China
Dimensions
Brush Dia.
1/2 in
Brush Length
0.1 in
Overall Length
5 in
Wire Dia.
0.012 in
Shank Size
0.121 in
Trim Length
0.1"
Details
Operation Type - Spiral and Tube Brush
Power
Item - Spiral and Tube Brush
Tube Brush
Shank Style - Abrasive Brushes
Double
Fill Material
Aluminum Oxide
Max. RPM
3000
Item
Micro Abrasive Brush
Description
Micro Abrasive Brush, Brush Dia. 1/2 in, Brush Length 0.1 in, Wire Dia. 0.012 in, Overall Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.