FLEXVOLT 60V MAX Worm Drive Circular Saw Kit + Battery

  • Mfr # DCS577X1

  • Zoro # G2477513


product price:  $531.99
/ea
Free Shipping & Returns

Key Features

Voltage
60 V DC
Blade Dia.
7 1/4 in
Features
Handle Positioned At The Rear of The Saw for Easy Line of Sight
Blade Side
Left
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCS577X1
Zoro #
G2477513
UPC #
885911537629
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Max. Cutting Depth @ 0 Deg.
2 7/16 in
Max. Cutting Depth @ 45 Deg.
1 7/8 in
Cutting Depth @ 90 Degrees
2-7/16"
Tool Length
8 in
Cutting Depth @ 45 Degrees
1-7/8"
Arbor Size
5/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Overall Length
8 in
Cutting Depth at 45 Degrees - Maximum
1 7/8 in
Blade Diameter
7 1/4 in
Cutting Depth at 0 Degrees - Maximum
2 7/16 in

Details

Item
Circular Saw Kit
Voltage
60 V DC
Includes
Battery, Blade Wrench, Carbide Tipped Circular Saw Blade, Charger, Contractor Bag, Rafter Hook
Features
Handle Positioned At The Rear of The Saw for Easy Line of Sight
Blade Side
Left
Power Source
Cordless
Bevel Angle Range
0 Degrees to 53 Degrees Left
Tool Weight
10.9 lb
Battery Included
53JH17
Cordless Tool Battery Type
Li-Ion
Series
FLEXVOLT(R)
Arbor Hole
5/8"
No Load RPM
5800
Standards
UL Listed
Shoe Material
Magnesium
Bevel Adjustment
0 Degrees to 53 Degrees
Battery Pack Replacement
53JH17
Battery Capacity
9 Ah
Corded/Cordless
Cordless
Corded/Banded
Cordless
Drive Type
Direct Drive
Arbor Shape
Round
Variable Speed
Yes
Brushless Motor
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Max. Blade Speed
5,800 RPM
Charger Included
Yes
Wireless Tool Tracking
No
Battery Series
FLEXVOLT(R)
Number of Batteries Included
1
Speed Control
Variable
Number of Chargers Included
1
Battery Chemistry
Li-Ion
Motor Type
Brushless
Blade Speed - Maximum
5,800 RPM
Safety Features
Electric Brake
Battery Manufacturing Model Number
DCB609
Bevel Angle - Maximum
53 Degrees
For Workpiece Material
General Purpose
Battery Platform
FLEXVOLT(R)
Includes Battery
Battery Included
Battery Type
Tabbed
Tool Series
FLEXVOLT(R)
Bevel Angle - Minimum
0 Degrees
Includes Chip Catcher
Chip Catcher Not Included
Charger Manufacturing Model Number
49EM80

Description

Make smooth, accurate cuts with the 60V MAX* 7-1/4 in. Cordless Worm Drive Saw. Ideal for professional framers, concrete formers, carpenters, and general contractors, this tool features a durable, high-grade magnesium shoe and an efficient brushless motor that delivers long runtime. As a TOOL CONNECTTM Tag-Ready product, this tool can be seamlessly integrated into the TOOL CONNECTTM inventory management system. For user convenience, this kit includes (1) FLEXVOLT® 20V/60V MAX* 9Ah Battery, a charger, and a durable contractor bag for portability on the jobsite.


  • • Designed with blade oriented to the left of the motor and the handle positioned at the rear of the saw for easy line of sight

  • • The saw has an electronic brake that helps stops the blade after the trigger is released

  • • Bevel capacity of 53° with stops at 45° and 22.5°

Designed for:


  • • The DCS577 is ideal for use in a variety of wood cutting applications such as oriented strand board (OSB), plywood, hardwoods, dimensional lumber, and flooring. Many of the professional contractors using this tool include framers, concrete formers, carpenters, and general contractors.

  • • (1) DCB609 FLEXVOLT® 20V/60V MAX* 9.0Ah Battery

  • • * Maximum initial battery voltage (measured without a workload) is 20 and 60 volts. Nominal voltage is 18 and 54.

Additional Features:


  • • Durable, high-grade magnesium shoe and an efficient brushless motor for smooth, accurate cuts and long runtime

  • • Achieves 2-7/16 in. depth of cut at 90°

  • • Includes a rafter hook that allows users to hang their tool for convenience

  • • An integrated dust blower allows the user to clear its line of sight while cutting

  • • Onboard blade wrench storage for convenience when changing blades

  • • The 60V MAX* 7-1/4 in. Cordless Worm Drive Style Saw comes Tool Connect Tag-ReadyTM with pre-drilled holes for attaching a Tool ConnectTM Tag (Tag sold separately)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.