
Thread Cutting Screw, M2-0.89 x 4mm, Zinc Plated Steel Pan Head Phillips Drive, 5000 PK
Mfr # M24PTPP
Zoro # G2478489
product price:Â $484.99
/pk 5000, $0.10/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M24PTPP
Zoro #
G2478489
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M2-0.89
Fastener Length
4mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
Screws,M2-0.89X4 PHIL PAN PT AL,PK5000, Package Quantity 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.