EZ Loc Zinc Cable Seal, Laser Marked Type, PK100

  • Mfr # VCEZ11612WHIRELSTG-GRAI

  • Zoro # G2480480


product price:  $227.99
/pk 100, $2.28/ea
Free Shipping & Returns

Key Features

Security Seal Type
Cable Seals
Security Seal Primary Application
Rail Car, Container, Hopper Car, Tank Car, Tanker Truck, Truck, Trailer Door
Security Seal Primary Material
Zinc
Primary Color
White
Useable Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VCEZ11612WHIRELSTG-GRAI
Zoro #
G2480480
UPC #
-
Country of Origin
China

Dimensions

Useable Length
12 in
Cable Dia.
1/16 in
Thickness
1/16 in
Security Seal Flag Dimensions
1 7/32 in H x 61/64 in W
Wire Length
12 in
Flag Height
1 7/32 in
Lock Width
15/16 in
Flag Width
61/64 in
Lock Thickness
19/32 in
Cable Diameter
1/16 in
Strap Width
9/64 in
Cable Length
12 in
Lock Length
12 in
Strap Length
12 in

Details

Security Seal Type
Cable Seals
Security Seal Primary Application
Rail Car, Container, Hopper Car, Tank Car, Tanker Truck, Truck, Trailer Door
Security Seal Primary Material
Zinc
Primary Color
White
Breaking Strength
750 lb
Security Seal Marking Type
Laser Marked
Tool Required
Removal
Item
Cable Seals
Number of Digits
12
Marking Parameters
Consecutive Numbering, SEALED
Standards
C-TPAT
Imprinting
1 Line of 6 Characters
Legend
Sealed
Tearaway Option
No
Barcoding
No
Marking Type
Laser Marked
Features
Corrosion Resistant
ISO 17712 Compliant
Yes
Weather Resistant
Yes
Cable Type
Adjustable
Cable Material
Zinc
Seal Security Level
C-TPAT Compliant High Security
Numbering
Sequential
Message Type
SEALED
Series
Ez Lok
Lock Material
Plastic
Body Color
White
Marking
Consecutive Numbering
Marking Color
Black

Description

Pull Tight Seal, Security Seal Marking Type Laser Marked, Security Seal Primary Application Container Seals, Rail Cars, Truck Seals, Security Seal Primary Material Zinc, White, Useable Length 12 In., Imprinting 1 Line of 8 Characters, Number of Digits 6, Breaking Strength 750 lb., Tool Required Removal, Cable Dia. 1/16 In., Wire Length 12 In., Thickness 1/16 In., Legend Sealed, Standards ISO 9001, Security Seal Type Adjustable Length Seals, Security Seal Flag Dimensions 1 In. H x 1 In. W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.