Rocker Wall Plate, Number of Gangs: 2 Plastic, Satin Finish, Ivory

  • Mfr # P262I

  • Zoro # G2480568


product price:  $4.59
/ea

Key Features

Material
Plastic
Finish
Satin
Tamper Resistant
No
Standards
cULus Listed
Width
4.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P262I
Zoro #
G2480568
UPC #
-
Country of Origin
China

Dimensions

Size
Standard
Width
4.69 in
Height
0.25 in
Length
4.63 in
Overall Height
0.3 in
Overall Depth
0.3 in
Plate Size
Standard
Overall Width
4.7 in
Dimensions
4.63 in x 4.69 in x 0.25 in

Details

Number of Gangs
2
Item
Rocker Wall Plate
Color
Ivory
Material
Plastic
Finish
Satin
Tamper Resistant
No
Standards
cULus Listed
Mounting Type
Painted Steel
Type
Decorator
For Switch Type
Rocker
Outlet Orientation
Vertical
UL 94 Flammability Rating
V-2
Number of Outlet Openings
2
Wall Plate Type
Decorator-Rocker
Resistance Properties
Impact Resistant
Number of Switch Openings
2
Material Type
Non-Metallic
Nema Color
Ivory
UL File Number
UL 94 V2
Application
For use with Decorator
Style
2-Decorator
Certification - cULus
Yes
Number of Gang(s)
2-Gang
Mounting Method
Screw
Orientation
Vertical
Cutout
Decorator

Description

Hubbell's line of polycarbonate wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with easy to clean finish in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is 1⁄4 inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.
• High-impact, self-extinguishing polycarbonate material
• More Rigid
• Sharp lines and less dimpling
• Smooth satin finish
• Blends into wall with an optimum finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.