Trade Cart/Service Bench, Black, 500 lb.

  • Mfr # FG451388BLA

  • Zoro # G2481726


product price:  $773.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Foam, Plastic
Width
40 5/8 in
Overall Height
33 3/8 in
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG451388BLA
Zoro #
G2481726
UPC #
086876175943
Country of Origin
United States

Dimensions

Width
40 5/8 in
Overall Height
33 3/8 in
Caster Dia.
5 in
Overall Length
40-5/8"
Height
33 3/8 in
Depth
18 3/8 in
Overall Width
18-3/8"

Details

Item
Mobile Cabinet Workbench
Color
Black
Material
Foam, Plastic
Load Capacity
500 lb
Includes
(3) Outlet, Surge Suppressor with 10 ft Extension Cord
Workbench/Table Frame Material
Structural Foam Plastic
Workbench/Table Surface Material
Structural Foam Plastic
No. of Drawers
4
Cabinet Workbench Item
Mobile Cabinet Workbench
Caster Configuration
(2) Rigid, (2) Swivel with Brakes
Included Components
Handle on Side, Power Strip
Assembly
Partially Assembled

Description

Mobile Cabinet Workbench, Color Black, Included Components Handle on Side, Power Strip, Assembly Partially Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.