FastFit(R) Mechanics Gloves, Synthetic Leather Palm, TrekDry Back, 9, Blue

  • Mfr # MFF-03-009

  • Zoro # G2481749


product price:  $17.15
/pr

Key Features

Color
Blue
Cuff Style
Shirred Slip-On
Glove Length
8 3/4 in
Palm Material
Synthetic Leather
Application
Multipurpose, Work, Maintenance & Repair, Equipment Operation, Home Improvement, Automotive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFF-03-009
Zoro #
G2481749
UPC #
781513106662
Country of Origin
Multiple

Dimensions

Glove Size
9
Glove Length
8 3/4 in
Size- Numeric
9
Size- Alpha
M

Details

Item
Mechanics Gloves
Color
Blue
Cuff Style
Shirred Slip-On
Palm Material
Synthetic Leather
Application
Multipurpose, Work, Maintenance & Repair, Equipment Operation, Home Improvement, Automotive
Palm Construction
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388:2016 2121X
Includes Double Palm
No
ANSI/ISEA Puncture Force
20 N
Cut-Resistance Coverage
Palm Side
Glove Features
Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Glove Liner Material
Tricot
Knuckle Padding Material
Padded Spandex
Includes Pull Strap
Yes
Brand and Series
Mechanix Wear FastFit(R) MFF-03
EN 388 Rating
2121X
Windproof
No
Thumb Style
Keystone
Stitching Material
Nylon
Low-Profile Impact Protection
No
ANSI/ISEA Abrasion Level
Not Tested
Finger Style
Full Finger
Reflective Backing
No
ANSI/ISEA Puncture Level
1
Anti-Static
No
Thumb Sweat Wipe
No
Includes Keypad Nib
No
Glove Safety Features
Pinched fingertip construction improves fingertip strength and durability.
Includes Padded Palm
No
Lining
Tricot
Latex-Free
No
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb
EN 388 Impact Rated
No
Silicone-Free
No
Cuff
Elastic
Series
FastFit(R)
Glove Back Material
TrekDry(R)
Back Material
TrekDry(R)
Includes Pinch Point Protection
No
Features
Elastic Cuff, Machine Washable, Secure Fit, Reinforced Fingertip, Comfortable, Breathable, Durable, Reinforced Thumb
Water Resistant
No
Glove Hand Style
Left and Right
Touchscreen Compatible
Yes
Includes Heat Pack Pocket
No
Closure Type
Slip On
Includes ID Panel
No
Palm Style
Single Layer
Touchscreen Nib
No
Rope Channel Reinforcement
No
Glove Materials
Synthetic Leather/TrekDry(R)
Glove Construction
Cut and Sewn
Includes Red Palm
No
High-Visibility
No
Minimum Temperature
Not Rated
Oil-Resistant
No
Sold As
Pair
Glove Back Color
Blue
Includes Reinforced Thumb Crotch
Yes
Glove Backing Material
TrekDry
Glove Lining Material
Tricot
Glove Palm Material
Synthetic Leather
Knuckle Protection Material
Padded Spandex

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Blue, Glove Construction Cut and Sewn, Standards CE, EN388:2016 2121X, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.