Coated Gloves, Cut Level A4 , Dipped , Foam Nitrile , Sandy , 2XL 12 PK

  • Mfr # 9273HVXXL

  • Zoro # G2481758


product price:  $78.65
/pk 12, $6.55/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Yellow
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9273HVXXL
Zoro #
G2481758
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL
Thickness
13 gauge
Size - Numeric
11

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
9273HV
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HyperMax™
ANSI/ISEA Cut Grams
1,500 g
Glove Construction
Seamless Knit
Palm Material
Nitrile
Standards
ANSI/ISEA 105:2016, ASTM F2992-15, ASTM D3389-15, ASTM 3884-09
ANSI/ISEA Puncture Level
3
ANSI/ISEA Puncture Force
60 N
Glove Coating Color
Yellow
ANSI/ISEA Abrasion Cycles
3,000
Includes Pull Strap
No
Finger Coverage
Full Finger
Glove Liner Material
HPPE
Brand and Series
MCR Safety
ANSI/ISEA Cut Load
1,500 g
High-Visibility
Yes
Glove Features
Touchscreen Compatible
Minimum Temperature
Not Rated
Double-Dipped
No
Hand Protection Style
Glove
Silicone-Free
No
Latex-Free
No
Includes Reinforced Thumb Crotch
No
Glove Lining Material
HPPE
Touchscreen Compatible
Yes
Knit Material Color
Yellow

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HyperMax(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105:2016, ASTM F2992-15, ASTM D3389-15, ASTM 3884-09, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.