Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi Tork Photocontrol, Turn-Lock, 105 to 130VAC 5420

Photocontrol, Turn-Lock, 105 to 130VAC (Discontinued)

  • Mfr # 5420
  • Zoro # G2482216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5420
Zoro #
G2482216
UPC #
786261600141
Country of Origin
United States

Dimensions

Length
8 15/16 in
Width
3 13/32 in
Manufacturers Warranty Length
1 yr
Depth
4 1/2 in
Length (Straight Wireway)
8 15/16 in

Details

Item
Photocontrol
For Use With
Lighting Loads in Excess of the Capacity of the Photoelectric Control Contacts
Mounting
Turn-Lock
Voltage
105 to 130V AC
Max. Wattage
1000
Max. Incandescent Amps
8.3
Max. Ballast Amps
8.3
Foot Candles On
1.0 to 3.0
Foot Candles Off
5 to 15
Color
Beige/Gray
Temp. Range
-40 Degrees to 158 Degrees F
Description/Special Features
360 Degree Adjustable
Contact Form
SPDT
Setting
Dusk to Dawn
Housing Material
Polypropylene/Acrylic
Enclosure Type
Raintight

Description

Photocontrol, Mounting Turn-Lock, Voltage 105 to 130V AC, Max. Wattage 1000, Max. Incandescent Amps 8.3, Max. Ballast Amps 8.3, 1.0 to 3.0 Foot Candles On, 5 to 15 Foot Candles Off, Color Beige/Gray, Temp. Range -40 Degrees to 158 Degrees F, Length 8 15/16 in, Width 3 13/32 in, Depth 4 1/2 in, Enclosure Type Raintight, Contact Form SPDT, Housing Material Polypropylene/Acrylic, Setting Dusk to Dawn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.