This item is Discontinued.

Haier Window Air Conditioner, Slider Casement, 115V, Cool Only, 10000 BtuH 2HDV7

Window Air Conditioner, Slider Casement, 115V, Cool Only, 10000 BtuH (Discontinued)

  • Mfr # 2HDV7
  • Zoro # G2484903
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2HDV7
Zoro #
G2484903
UPC #
-
Country of Origin
Unknown

Dimensions

Width
14-1/2"
Height
20-15/32"
Depth
23-27/32"
Power Cord Length
6 ft.
Min. Window Width
15-1/2"
Min. Window Height
21"

Details

Item
Window Air Conditioner, Slider Casement
Voltage
115V
Operation Mode
Cool Only
BtuH Cooling
10000
Includes
Permanent Mesh Washable Filter, Batteries For Remote
Watts
1050
EER
9.5
For Use With
Slider Type Windows
Refrigerant Type
R-22
Control Type
Electronic With Remote
Voltage - Air Conditioners and Heat Pumps
115VAC
NEMA Plug Configuration
5-15P
Color
White
High CFM
259
Fan Speeds Cooling
3
Chassis Type
Fixed
Dehumidification Rate
3.0 lb./hr.
Fan-Only Speeds
3
Amps
9.6
Air Flow Direction
4 way
Sleeve
L
Item - Air Conditioners and Heat Pumps
Window Air Conditioner
Features
Energy Saver, 24 Hour On/Off Timer, Digital Time And Temperature Display, Top Discharge, Fresh Air Vent, Dehumidify Function
Standards
AHAM, EEV, UL, CUL

Description

Window Air Conditioner, Slider Casement, Amps 9.6, Watts 1050, Dehumidification Rate 3.0 lb./hr., High CFM 259, Control Type Electronic with Remote, Refrigerant Type R-22, Power Cord Length 6 ft., Fan Speeds Cooling 3, Fan Speeds Heating -, Fan-Only Speeds 3, Air Flow Direction 4 Way, Width 14-1/2 In., Height 20-15/32 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.