Cylindrical, Inductive Proximity Sensor, 30 mm Dia., Brass, 2 m, Bare Wire, 3 Wires, Shielded

  • Mfr # XS630B1NAL2

  • Zoro # G2485515


product price:  $95.95
/ea
Free Shipping & Returns

Key Features

Style
Cylindrical, Inductive
Measurement Range
8 to 15 mm
Overall Diameter
30 mm
Proximity Sensing Method
Inductive
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XS630B1NAL2
Zoro #
G2485515
UPC #
785901656494
Country of Origin
Multiple

Dimensions

Overall Diameter
30 mm
Cable Length
2 m
Length
41 mm
Overall Height
62 mm

Details

Item
Proximity Sensor
Style
Cylindrical, Inductive
Measurement Range
8 to 15 mm
Proximity Sensing Method
Inductive
Body Material
Brass
Proximity Sensor Power Requirement
12 to 48V DC
Electrical Connection
Bare Wire
Output Circuit Type
NPN
Output Circuit Number of Wires
3
Sensing Face Shielding
Shielded
Sensing Distance - Maximum
15 mm
AC Voltage Rating
Not Rated
DC Voltage Rating
12-48V DC
Output Circuit Contact Form
NO
Standards
CE, CSA, E2, RoHS, UL Listed
Proximity Sensor Electrical Connection
2m Cable
Proximity Sensor Operating Frequency
500 Hz
Max. Current Load
200mA
Description/Special Features
Extended Range
Operating Temp. Range
-13 Degrees to 158 Degrees F
IP Rating
IP68, IP69K
Application
mobile equipment; general purpose
Switching Capacity
<= 200 mA DC overload and short-circuit protection
Maximum Delay Recovery
1.4 ms
Maximum Delay Response
0.6 ms
Series
XS6
Differential Travel
1...15% of Sr
Body Type
fixed
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Storage Temp. Range
-40-85 °C
Vibration Resistance
25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6
Maximum Delay First Up
10 ms
Supply Voltage Limits
10-58 V DC
Maximum Voltage Drop
<2 V closed)
Body Finish
Nickel Plated
Operating Temperature - Maximum
158 Degrees F
Switching Frequency
500 Hz
Electrical Installation Type
Prewired Cable
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
4X
Sensing Distance - Minimum
8 mm
Includes Indicator Lights
Indicator Lights Included
Load Current - Maximum
200 mA
Features
Extended Range

Description

Inductive Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 12 to 48V DC, Shielded, Proximity Sensor Operating Frequency 500 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 4X, IP Rating IP68, IP69K, Case Material Nickel Plated Brass, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.