
Thread Cutting Screw, M2.5-0.45 x 12 mm, Plain Stainless Steel Flat Head Torx Drive, 4000 PK
Mfr # M2.512RTF188
Zoro # G2488429
product price:Â $192.99
/pk 4000, $0.05/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Standards
DIN 7500M
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M2.512RTF188
Zoro #
G2488429
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M2.5-0.45
Fastener Length
12 mm
Details
System of Measurement
Metric
Head Type
Flat
Drive
Torx
Material
Stainless Steel
Finish
Plain
Standards
DIN 7500M
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
M2.5-0.45X12 Din7500ME Metric 6 Lobe Flat Thread Roll Screw Full Thd 18 8 Stain Steel PassWax
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.