15"Hard Surface Sidewinder Floor Tool w/ Nylon Brush
Mfr # 106246
Zoro # G2490437
product price:Â $75.19
/ea
Free Shipping & Returns
Key Features
For Vacuum Type
Backpack Vacuum
Fits Vacuum Models
20JK54, 30J434, 42NA12
Fits Brand
ProTeam
Attachment Product Grouping
Floor Tools and Nozzles
Width
2 1/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
106246
Zoro #
G2490437
UPC #
693822062464
Country of Origin
United States
Dimensions
Width
2 1/8 in
Length
15 1/4 in
Depth
6 1/8 in
For Hose Diameter
1 1/2 in
Diameter
1 1/2 in
Details
Item
Floor Tools and Nozzles
For Vacuum Type
Backpack Vacuum
Fits Vacuum Models
20JK54, 30J434, 42NA12
Fits Brand
ProTeam
Attachment Product Grouping
Floor Tools and Nozzles
Material
Plastic
Fits Vacuum Brand
ProTeam
Description
Floor Tools and Nozzles, For Hose Diameter 1 1/2 in, Material Plastic, Length 15 1/4 in, Width 2 1/8 in, Depth 6 1/8 in, Diameter 1 1/2 in, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 105695, 105693
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.