Plug-In, General Purpose Relay, Square, 15 A, 5 Pins, Quick Connect

  • Mfr # RPM12F7

  • Zoro # G2490747

CAD Available

product price:  $8.75
/ea

Key Features

CAD Drawing
Mounting Style
Plug In
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
5
Coil Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RPM12F7
Zoro #
G2490747
UPC #
785901447795
Country of Origin
China

Dimensions

Overall Height - Relay
1.97 in
Body Width
0.55 in
Body Depth
1.58 in
Overall Depth
1.86 in
Body Height
1.06 in
Flat Pin Width
0.19 in

Details

Item
General Purpose Relay
Mounting Style
Plug In
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
5
Coil Voltage
120V AC
Current Rating
15 A
Contact Form
SPDT
Contact Rating (AC)
15 A @ 277V AC, 15 A @ 250V AC (NO), 7.5 A @ 250V AC (NC)
Contact Rating (DC)
15 A @ 28V DC (NO), 7.5 A @ 28V DC (NC)
Status Indicator
LED and Mechanical Flag
Standards
CSA C22.2 No 14, CSA Certified, EAC, EN/IEC 61810-1, UL 508, UL Listed
Contact Material
Silver Alloy
Features
Plug In Protection Module to Protect Against Electrical Spikes
Power Consumption - Relay
1.6 VA
Socket Code
L
Socket
Mfr. No. RPZF1
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Maximum Operating Temperature
131 Degrees F
Resistance Properties
Shock-Resistant, Vibration-Resistant
IP Rating
IP40
Frequency
50/60 Hz
Electrical Operating Durability
100,000
Maximum Switching Voltage
250V
Series
Harmony(TM) RPM Series
Minimum Switching Current
10 mA
Power Consumption
1.6 VA
Horsepower @ 120V AC
Not Rated
Horsepower @ 240V AC
Not Rated
Input Voltage
132V AC
Sealing
Enclosed
Weight
0.96 oz
Pin Shape
Flat
Dielectric Strength
1,500V AC Between Contacts with Micro Disconnection, 2,000V AC Between Coil and Contact with Reinforced
Motor Rated
Not Rated - Not Rated
Push-To-Test Method
Lockable
Minimum Operating Temperature
-40 Degrees F
For Use With
Hard-Wired Logic Automated Systems
Response Time
20 msec
Mechanical Operating Durability
10,000,000
Coil Resistance
4,430 ohm
Protection Category
RT I
Switching Power
Max 3750 VA; 420 W; Min 170 mW 10 mA, 17 V
Operating Time
20 ms at nominal voltage
Switching Voltage
250 V IEC
Utilisation Coefficient
0.2
Ambient Air Temperature For Operation
-40 to 131°F (-40 to 55°C)
Control Type
Lockable test button
Device Presentation
Complete product
Drop-Out Voltage Threshold
Greater than or Equal to 0.15 Uc AC
Pollution Degree
3
Degree Of Protection
IP40 conforming to IEC 60529
Shock Resistance
15 gnin operation; 30 gnnot operating
Ambient Air Temperature For Storage
-40 to 185°F (-40 to 85°C)
Minimum Switching Capacity
170 mW 10 mA, 17 V
Resistive Load Current
15 A 250 V AC; 15 A 28 V DC
Rated Operational Voltage Limits
96 to 132 V AC
Product Certifications
EAC; CSA; UL
Maximum Switching Capacity
3750 VA; 420 W
Operating Rate
Less than or Equal to 1200 cycles/hour under load; Less than or Equal to 18000 cycles/hour no-load
Test Levels
Level A group mounting
Rated Impulse Withstand Voltage
4 kV 1.2/50 µs
Rated Insulation Voltage
250 V IEC; 300 V CSA; 300 V UL
Vibration Resistance
3 gn +/- 1 mm 10 to 150 Hz)5 cycles in operation; 5 gn +/- 1 mm 10 to 150 Hz)5 cycles not operating
Series Name
Power
Average Coil Consumption in VA
1.6 60 Hz
Control Circuit Voltage
120 V AC 50/60 Hz
Contact Type and Composition
1 C/O
Average Coil Resistance
4430 Ohm at 68°F (20°C) +/- 15%
Conventional Enclosed Thermal Current
15 A -40 to 131°F (-40 to 55°C)
Operating Position
Any position
CAD Available
Yes

Description

This Harmony RPM power plug-in relay has a coil control voltage of 120V AC and has 1 changeover contact SPDT (single pole double throw) with a rating of 15A. It has large choice of number of contacts for high rated current use. It also offers LED indicator to alert on the current status of the relay. It helps to reduce the size of enclosures and increase machine reliability, you can mount nearly everywhere. This RPM product is IP40. Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs). Status display with LED, clearly signal both in the day and night.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.