Dowel Pin, 3/8 in Nominal Dia, 2-1/4 in L, Stainless Steel, 100 PK

  • Mfr # MS16555-664

  • Zoro # G2491831


product price:  $186.99
/pk 100, $1.87/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Nominal Diameter
3/8 in
Shank Length
2-1/4 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MS16555-664
Zoro #
G2491831
UPC #
-
Country of Origin
United States

Dimensions

Nominal Diameter
3/8 in
Shank Length
2-1/4 in
Thread Size
3/8 x 2 1/4 in

Details

Item
Dowel Pin
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Standards
MS 16555

Description

Dowel Pins,3/8X2 1/4 MS DOWEL PI,PK100, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.