Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC2M1-U6-10000
Zoro #
G2492296
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
24 Months
Memory Size
Internal1 MB
Details
Item
Paperless Recorder
Temp. Range
-150 Degrees to 4350 Degrees F (-101 Degrees to 2400 Degrees C)
Display
Mono LCD
Thermocouple Type
J, K, T, E, R, S, B, C, N
Characteristics
Universal Inputs. Variable Recording Speeds And Sample Times. High Storage Capability, Internal And External Programming. Additional Communication Ports And Alarm Relays Can Be Added
Channels
6
Voltage Range
+/-150mV DC, +/-1.25V DC, +/-2.5V DC, +/-12.5V DC, +/-25V DC
Includes
Compact Flash Drive, Instruction Manual, Software
Power Source
100 To 240V AC
Current Range
4-20mADC, 0-20mADC, 10-50mADC
RTD Type
10 Ohm Cu, 100/200Ohm Pt 385/392,120/1000 Ohm Ni
Description
Paperless Recorder, Thermocouple Type J, K, T, E, R, S, B, C, N, Includes Compact Flash Drive, Instruction Manual, Software, Manufacturers Warranty Length 24 Months
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.