Insulated Ratchet, 3/8 in. Dr, 7-1/2 in. L
Mfr # 98 31
Zoro # G2494651
product price:Â $145.99
/ea
Free Shipping & Returns
Key Features
Finish
Insulated
Overall Length
7 1/2 in
Material
Chrome Vanadium Steel
Tether Capable
Tether Capable
Reversing
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
98 31
Zoro #
G2494651
UPC #
843221005719
Country of Origin
Japan
Dimensions
Overall Length
7 1/2 in
Drive Size
3/8 in
Details
Finish
Insulated
Material
Chrome Vanadium Steel
Tether Capable
Tether Capable
Reversing
Yes
Head Movement
Fixed
Color
Red
Item
Hand Ratchet
Max. Use Voltage
1000VAC
Insulated / Uninsulated
Insulated
Open/Closed Top
Closed Top
Nonsparking
No
Standards
ASTMF 1505-94
Features
Locking Knob and Switch To Prevent Accidental Reverse and Separating of Ratchet and Socket
Head Style
Pear
Tether Style
Tether Capable
Voltage Rating
1000VAC
Description
This KNIPEX 98 31 Insulated Ratchet is the perfect tool for your next project. It has a 7-1/2 in. length and 3/8 in. drive size, which makes it easy to use with larger fasteners. The hand ratchet has a locking knob and switch to prevent accidental reverse and separating of the ratchet and socket. This insulated ratchet set comes with an overall length of 7 1/2 in., making it easy to reach into tight spaces or hold onto when needed. The chrome vanadium steel tool is durable, allowing you to rely on it for years to come. If you are looking for a reliable hand ratchet that will last, this KNIPEX 98 31 Insulated Ratchet is what you need.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.