This item is Discontinued.

Mk Diamond Products Diamond Saw Blade, Sgmntd Rim, 20 In Dia MK-50S

Diamond Saw Blade, Sgmntd Rim, 20 In Dia (Discontinued)

  • Mfr # MK-50S
  • Zoro # G2495193
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MK-50S
Zoro #
G2495193
UPC #
092333600798
Country of Origin
Unknown

Dimensions

Blade Dia.
20"
Plate Thickness
0.125"
Cutting Depth
8"

Details

Cutting Type
Dry
Rim Type
Segmented
Arbor Hole
1"
Item
Diamond Saw Blade
Grade
Better
Application
Block
For Use With
Masonry Saws
Max. RPM
3055

Description

Diamond Saw Blade, Blade Dia. 20 in, Cutting Type Dry, Rim Type Segmented, Grade Better

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.