This item is Discontinued.

Keep-Fill Metric L Key, 14mm Tip Size UST185227

Metric L Key, 14mm Tip Size (Discontinued)

  • Mfr # UST185227
  • Zoro # G2497820
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UST185227
Zoro #
G2497820
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
14mm
Handle Length
10 13/64 in
Arm Length
2-5/32"

Details

Item
Hex Key
Handle Material
Protanium(R)
Tether Capable
Not Tether Capable
SAE or Metric
Metric
Handle Color
Blue
Finish
Black Oxide
Blade Material
Protanium(R)
Meets/Exceeds
ROHS
Shape
L
Tether Style
Not Tether Capable

Description

Hex Key, Tip Size 14mm, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.