Internally-Threaded Stud, 10-32 Thread to 10-32 Thread, 6 in, Steel, Zinc Plated Finish, Round

  • Mfr # LINK21806IZ

  • Zoro # G2499034


product price:  $11.29
/ea

Key Features

Thread Coverage
Partially
Thread Size B
10-32
Thread Length A
3/4 in
Thread Length B
3/4 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LINK21806IZ
Zoro #
G2499034
UPC #
-
Country of Origin
United States

Dimensions

Thread Size A
10-32
Thread Size B
10-32
Thread Length A
3/4 in
Thread Length B
3/4 in
Length
6 in
Thread Length Type
Equal
Dia./Thread Size
#10-32
Overall Length
6 in
Workable Length
5-1/4"
Rod Outside Diameter
1/4 in

Details

Item
Internally-Threaded Stud
Thread Coverage
Partially
Threaded Rod Material
Steel
Thread Class
2B
Threaded Rod Thread Type
UNF
Min. Tensile Strength (PSI)
70,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Threaded Rod Finish
Zinc Plated
Threaded Rod Shank Shape
Round
Thread Type
Fine
Rockwell Hardness
B80 Min
Material
Steel
Finish
Zinc Plated
Rod Shape
Round
Thread Fit
2B
Thread Direction A
Right Hand
Threaded Rod Type
Standard
Thread Direction B
Right Hand
Tensile Strength
70,000 psi
Threading Coverage
Both Ends Threaded

Description

Double End Internal Stud, Steel, Finish Zinc, Thread Size 10-32, Overall Length 6 In, Thread Length (A) 3/4 In, Thread Length (B) 3/4 In, Thread Length Type Equal, Thread Type UNF, Shank Type Round, Thread Direction Right Hand, Class 2A, Min. Tensile Strength 70,000 PSI, Rockwell Hardness B80-B90

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.