This item is Discontinued.

3M Epoxy Adhesive, DP420 Series, Cartridge, 2:1 Mix Ratio, 2 hr. Functional Cure DP-420

Epoxy Adhesive, DP420 Series, Cartridge, 2:1 Mix Ratio, 2 hr. Functional Cure (Discontinued)

  • Mfr # DP-420
  • Zoro # G2499411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DP-420
Zoro #
G2499411
UPC #
00021200415289
Country of Origin
United States

Dimensions

Size
1.25 oz

Details

Item
Epoxy Adhesive
Type
Toughened, 2-Part
For Use On
Ceramic, Glass, Metal, Plastic, Wood
Container Type
Cartridge
Functional Cure
2 hr
Full Cure
24 hr
Mixing Ratio
2:1
Series
DP420
Epoxy Color
Black
Temp. Range (F)
-65 Degrees to 250 Degrees
Work Life
20 min
Shear Strength (PSI)
4500
Structural Adhesive Type
Epoxy Adhesive
For Use With
EPX Plus II Applicator-4TY44, EPX Plus II Mixing Nozzle-1VAL5
Epoxy Max. Temp
250 Degrees to 299 Degrees F
Epoxy Container
Dual-Cartridge
Container Type - Adhesives
Dual-Cartridge

Description

Epoxy Adhesive, Container Type Cartridge, For Use With EPX Plus II Applicator-4TY44, EPX Plus II Mixing Nozzle-1VAL5

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.