Extra Strength Non-Aspirin, 500mg, PK100

  • Mfr # 80433

  • Zoro # G2501490


product price:  $7.39
/pk 100, $0.07/ea

Key Features

Size
500mg
Package Type
Packet
Formula
Acetaminophen
Medicinal Type
Pain Relief
Package Type - First Aid and Wound Care
Box, Wrapped Packets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80433
Zoro #
G2501490
UPC #
347682804336
Country of Origin
China

Dimensions

Size
500mg

Details

Item
Extra Strength Non-Aspirin Pain Relief
Package Type
Packet
Formula
Acetaminophen
Medicinal Type
Pain Relief
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Medicinal Count
50 x 2
Industry Type
Healthcare
Includes
Spanish Labeling Where Possible
Medicinal Form
Tablet
Flavor
Unflavored
Count
50 x 2
Medicinal Strength
Extra Strength
Form
Tablet
Medicinal Flavor
Unflavored
Format
Tablet
Strength
Extra Strength
Unit Dose
500 mg
Individually Dosed
Individually Dosed
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Purpose
Fever Reducer, Pain Relief
Label Language
Spanish
Unit Count
100
Dose Package Type
Packets
Number of Individual Doses
50
Active Ingredient
Acetaminophen
Exterior Package Type
Box

Description

Extra Strength Non-Aspirin Pain Relief, Active Ingredient Acetaminophen, Dose Package Type Packets, Unit Dose 500 mg, Number of Individual Doses 50, Format Tablet, Exterior Package Type Box, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Strength Extra Strength, Flavor Unflavored, Individually Dosed Individually Dosed, Label Language Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.