This item is Discontinued.

Schneider Electric Time Delay Relay, 240VAC, 12A, DPDT TDRSOXP-240A

Time Delay Relay, 240VAC, 12A, DPDT (Discontinued)

  • Mfr # TDRSOXP-240A
  • Zoro # G2501913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDRSOXP-240A
Zoro #
G2501913
UPC #
-
Country of Origin
Czechia

Details

Function - Timing Relay
On Delay, Interval Delay
Coil Volts
240V AC
Base Type - Plug In Relay
Octal
Number of Pins - Relay
8
Mounting - Relay
Plug In
Min. Time Setting - Timer
0.10 sec
Contact Form - Relay
DPDT
Power Consumption - Relay
5.0VA
Max. Time Setting - Timer
10 hr
Hz
50/60
Electrical Connection
Socket
Pins
8
Number of Functions
2
Max. Time Setting
10 hr.
Contact Amp Rating (Resistive)
12A
Status Indicator
LED
Hz - Electrical
50 Hz, 60 Hz
Standards
UL, CE
Min. Time Setting
0.1 sec.
Item
Time Delay Relay
Socket
5X852, 1EGP3, 1EGP5
Function
On Delay, Interval Delay
Base Type
Octal
Mounting
plug In
Coil Rating
5VA
Operating Functions
1,4
Contact Form
DPDT
Contact Material
Silver Alloy
Socket Code
A

Description

Time Delay Relay, Contact Form DPDT, Electrical Connection Socket, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.