
Self-Drilling Screw, #10-16 x 7/8 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 1000 PK
Mfr # MS51861-48C
Zoro # G2502094
product price:Â $388.99
/pk 1000, $0.39/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Material
410 Stainless Steel
Finish
Plain
Materials for Use With
Metal
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MS51861-48C
Zoro #
G2502094
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#10-16
Fastener Length
7/8 in
Drill Point Size
Type AB
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
410 Stainless Steel
Finish
Plain
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
MIL-Spec
Description
Self Drilling Screws,10-16X7/8,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.