
1,250 mL Foam Hand Soap Dispenser Refill
Mfr # 8812-03
Zoro # G2502209
product price:Â $65.59
/pk 3, $21.86/eaKey Features
Form
Foam
Container Type
Cartridge
Container Size
1,250 mL
Fragrance
Plum
Hygiene Properties
Antibacterial, Antimicrobial, Dye Free, Moisturizing, Paraben Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8812-03
Zoro #
G2502209
UPC #
10073852025276
Country of Origin
United States
Dimensions
Container Size
1,250 mL
Refill Size
42.3 fl oz (1250 mL)
Size
1,250 mL
Description
Hand Wash, Color Clear, Form Foam, Product Type Hand Soap, Series ADX-12(TM), Container Size 1,250 mL, Container Type Cartridge, Fragrance Plum, Hygiene Properties Antibacterial, Antimicrobial, Dye-Free, Moisturizing, Paraben-Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 8888-06, Requires Dispenser Yes, Includes Not Applicable, Standards FDA Compliant, Application Hand Cleanser, NSF Rating Not Rated, Removes Dirt, Grime, Oil
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.