3/8"-24 Socket Head Cap Screw, Socket, Chrome Plated Alloy Steel, 1-1/2 in Length, 5 PK
Mfr # MPB3393S
Zoro # G2502534
product price:Â $10.85
/pk 5, $2.17/eaKey Features
Socket Head
Hex Drive
Material
Alloy Steel
Finish
Chrome Plated
Drive Size
5/16 in
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MPB3393S
Zoro #
G2502534
UPC #
632393606011
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8"-24
Screw Length
1-1/2 in
Drive Size
5/16 in
Vented Hole Size
Not Vented
Head Height
0.375 in
Thread Length
1 1/2 in
Min. Thread Length
1 1/2 in
Head Diameter
0.562 in
Minimum Thread Length
1-1/2 in
Head Dia.
0.5625 in
Dia./Thread Size
3/8"-24
Length
1 1/2 in
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Steel, Finish Chrome Plated, Thread Size 3/8 In.-24, Minimum Thread Length 1 1/2 in, Fastener Length 1 1/2 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.