Wing Nut, #6-32, Stainless Steel, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 25 PK

  • Mfr # U51810.013.0001

  • Zoro # G2502790


product price:  $6.49
/pk 25, $0.26/ea

Key Features

Thread Size
#6-32
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Overall Height
0.47 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U51810.013.0001
Zoro #
G2502790
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#6-32
Overall Height
0.47 in
Height
0.28 to 0.47 in
Dia./Thread Size
#6-32

Details

Item
Wing Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Maximum Wing Span
0.91 in
Standards
ASME B18.6.9
System of Measurement
Inch
Thread Direction
Right Hand
Nut Standards
ASME B18.6.9
Dimensional Standards
ASME B18.6.9
Pack Size
Small Pack
Thread Type
UNC
Basic Material
Stainless Steel
Fastener Thread Direction
Right Hand
Material Grade
18-8
Wing Span
0.59 to 0.91 in
Nut Style
Wing Nut Type A-Cold Forged
Fastener Thread Type
UNC (Coarse)

Description

Wing Nut, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #6-32, Dimensional Standards ASME B18.6.9, Maximum Wing Span 29/32 in, Overall Height 0.47 in, System of Measurement Inch, Pack Size Small Pack, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products