Shop ZORO SELECT
See all product information
Create Account
WngNt, Pln, 1 5/16x0.6875", 1/4"-20
- Mfr # 0-DE-805AS7-
- Zoro # G822414228
product price:Â
$
3.19
/ea
Key Features
Finish
Plain
Overall Height
0.688 in
Series
Fig. 805
Material Grade/Class
Grade 2
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0-DE-805AS7-
- Zoro #
- G822414228
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- Plain
- Series
- Fig. 805
- Material Grade/Class
- Grade 2
- System of Measurement
- Inch
- Tensile Strength
- 50,000 psia
- Pack Size
- Small Pack
- Wing Span - Maximum
- 2 1/2 in
- Item
- Wing Nut
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Height
- 0.688 in
- For Screw Size
- 5/16 in
- Base Diameter
- 9/16 in
- Thread Size
- 5/16"-18
Description
Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Plain, Thread Size 5/16 In.-18, Dimensional Standards Not Applicable, Overall Height 0.688 in, Base Diameter 9/16 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.