Window Frame Kit, H. 24 In, W. 24 In

  • Mfr # L-FRA100DKB-24x24

  • Zoro # G2503146


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Opening Height
24 in
Opening Width
24 in
Finish
Dark Bronze
Includes
#8 x 1 3/4 in Phillips Head SMS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-FRA100DKB-24x24
Zoro #
G2503146
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
24 in
Opening Width
24 in
Window Height
22 in
Window Width
22 in
Compatible Door Thickness - Minimum
1 3/4 in
Compatible Door Thickness - Maximum
1 3/4 in

Details

Item
Door Window Frame Kit
Material
Steel
Finish
Dark Bronze
Includes
#8 x 1 3/4 in Phillips Head SMS
For Use With
Wood or Metal Doors
Standards
ANSI/UL 10B, IBC, NFPA 252, NFPA 80, UL ANSI/UL10C, UL CAN/ULC S104
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Glass Insert Included
No Glass Insert Included
Frame Finish
Powder Coated
Resistance Properties
Flame/Fire Resistant
Compatible with Manufacturer Model Number
L-Pyran F 23 x 23
Frame Color
Brown
Frame Material
Steel
Compatible Manufacturer Part Number
L-Pyran F 23 x 23
Compatible with Mfr. Model No.
L-Pyran F 23 x 23
For Use with Mfr Model Number
L-Pyran F 23 x 23
Compatible Manufacturer Model Number
L-Pyran F 23 x 23
For Use With Mfr. Model Number
L-Pyran F 23 x 23
Compatible with Manufacturer Model No.
L-Pyran F 23 x 23
Compatible Pump Manufacturer Part Number
L-Pyran F 23 x 23
Compatible Mfr. Model Number
L-Pyran F 23 x 23

Description

Door Window Frame Kit, Material Steel, Opening Height 24 In., Opening Width 24 In., Window Height 22 In., Window Width 22 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.