O-Ring, Silicone, 1-7/8, 2.137, PK25

  • Mfr # GR-S70225/25

  • Zoro # G2505155


product price:  $7.75
/pk 25, $0.31/ea

Key Features

Dash Number
225
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GR-S70225/25
Zoro #
G2505155
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
1 7/8 in
Actual Inside Dia.
1.859 in
Nominal Outside Dia.
2 1/8 in
Actual Outside Dia.
2.137 in
Actual Width
0.139 in
Nominal Width
1/8 in
Inside Diameter - Actual
1.859 in
Width - Actual
0.139 in
Outside Diameter - Nominal
2 1/8 in
Outside Diameter - Actual
2.137 in
Cross-Section Width
1/8 in
Inside Diameter - Nominal
1 7/8 in

Details

Dash Number
225
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Red
Durometer (Hardness) Rating
Medium Hard
X-Ray Dectectable
No
X-Ray Detectable
Not X-Ray Detectable
Temp. Range
-65 Degrees to +400 Degrees F
Item
O-Ring
Metal Detectable
Not Metal Detectable
Meets/Exceeds
ASTM D2000 -VQM 70, FDA 21 CFR 177.2600
FDA Approved
FDA Approved
Type
O-Ring
Product Type
O-Ring
Material
Silicone
Application
Food, Standard
Standards
ASTM D2000-VQM 70, 21 CFR 177.2600
Operating Temperature - Minimum
-76 Degrees F
Operating Temperature - Maximum
437 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 7/8 in, Nominal Width 1/8 in, Actual Inside Dia. 1.859 in, Actual Width 0.139 in, Dash Number 225, Color Red, Durometer 70A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 2 1/8 in, Actual Outside Dia. 2.137 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.